Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B1005/16 REAMER 5/16 INCH 5986260
DORMER B1005/16 REAMER 5/16 INCH 5986260
Hand reamers B100
References
dormer:
B1005/16
rubix:
025340
ean:
7320760179758
Technical specifications
Diameter
7.94
mm
Total length
115
mm
Length of cut
58
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1005/16 REAMER 5/16 INCH 5986260
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
7.94
mm
Total length
115
mm
Length of cut
58
mm
Square
6.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.63
excl. VAT
/
Each
£
34.36
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1001/2 REAMER 1/2 INCH 5986375
DORMER B1001/8 REAMER 1/8 INCH 5986385
GUHRING 00413 010.000 HAND REAMERS HSS
DOR HSS REAMER 9.0
DORMER B1009.0 REAMER 9.00 MM 5986310
DORMER B3013/32 REAMER 3/32 INCH 5986397
DORMER B10014.0 REAMER 14.00 MM 5986275
DOR HSS REAMER 2.0
GUHRING 00413 007.000 HAND REAMERS HSS
GUHRING 00413 005.500 REAMER/COUNTERSINK TOOL 9004130055000
DORMER B9033.0 REAMER 3.00 MM 5986870
DORMER B1005/8 REAMER 5/8 INCH 5986269
TITEX F1131-10 REAMING TOOLS HSS/-CO 5071510
DOR HSS REAMER 3.0
DORMER B1009/32 REAMER 9/32 INCH 5986321