Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-6.3 REAMING TOOLS HSS/-CO 5071615
TITEX F1131-6.3 REAMING TOOLS HSS/-CO 5071615
Manual Reaming Tool
References
walter titex:
F1131-6.3
rubix:
356A8304
manufacturer :
5071615
ean:
4031132131900
Technical specifications
Diameter
6.3
mm
Total length
100
mm
Length of cut
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-6.3 REAMING TOOLS HSS/-CO 5071615
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
6.3
mm
Total length
100
mm
Length of cut
50
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.25
excl. VAT
/
Each
£
33.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER B9031.5 REAMER 1.50 MM 5986895
DORMER B1007.5 REAMER 7.50 MM 5986286
DORMER B9525.0 REAMER 5.00 MM 5986956
DORMER B1003/4 REAMER 3/4 INCH 5986345
DORMER B1001/4 REAMER 1/4 INCH 5986381
TITEX F1131-6.6 REAMING TOOLS HSS/-CO 5071618
TITEX F1131-13.5 REAMING TOOLS HSS/-CO 5071517
DORMER B1005/16 REAMER 5/16 INCH 5986260
TITEX F1131-30 REAMING TOOLS HSS/-CO 5071571
GUHRING 00413 008.000 HAND REAMERS HSS
DORMER B9034.0 REAMER 4.00 MM 5986873
GUHRING 00413 022.000 REAMER/COUNTERSINK TOOL 9004130220000
TITEX F1131-20 REAMING TOOLS HSS/-CO 5071541
DORMER B10017.0 REAMER 17.00 MM 5986294
DORMER B10019.0 REAMER 19.00 MM 5986311