TITEX F1231-13 REAMING TOOLS HSS/-CO 5071679
Adjustable Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1231-13
Rubix:356A8338
Manufacturer :5071679
EAN:4031132092805

Documents
Product details : TITEX F1231-13 REAMING TOOLS HSS/-CO 5071679
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Total length | 152 mm |
| Length of cut | 56 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 109.17 excl. VAT
/ Each
£ 131.00 incl. VAT
- Usually arrives within 14 working days