Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B1009/16 REAMER 9/16 INCH 5986318
DORMER B1009/16 REAMER 9/16 INCH 5986318
Hand reamers B100
References
dormer:
B1009/16
rubix:
1066078
ean:
7320760179864
Technical specifications
Diameter
14.29
mm
Total length
163
mm
Length of cut
81
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1009/16 REAMER 9/16 INCH 5986318
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
14.29
mm
Total length
163
mm
Length of cut
81
mm
Square
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.68
excl. VAT
/
Each
£
60.82
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00413 022.000 REAMER/COUNTERSINK TOOL 9004130220000
GUHRING 00413 007.000 HAND REAMERS HSS
GUHRING 00413 003.000 HAND REAMERS HSS
DORMER B10017/64 REAMER 17/64 INCH 5986304
DORMER B90313.0 REAMER 13.00 MM 5986995
TITEX F1131-6 REAMING TOOLS HSS/-CO 5071612
DORMER B10032.0 REAMER 32.00 MM 5986362
DORMER B1003/8 REAMER 3/8 INCH 5986351
DORMER B10020.0 REAMER 20.00 MM 5986327
TITEX F1131-13.5 REAMING TOOLS HSS/-CO 5071517
DORMER B1001 REAMER 1 INCH 5986230
TITEX F1131-22 REAMING TOOLS HSS/-CO 5071545
GUHRING 00413 016.000 HAND REAMERS HSS
DORMER B10040.0 REAMER 40.00 MM 5986242
DORMER B1003.2 REAMER 3.20 MM 5986218