Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Miscellaneous tools
(107)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Nut holder - screws
FACOM SCREWDRIVER HOLDER AFU.1
FACOM SCREWDRIVER HOLDER AFU.1
AFU - screw placer for slotted screws
References
facom:
AFU.1
rubix:
1237313
ean:
3148510056623
Technical specifications
Length
130
mm
Weight
18
g
See all Specifications
Product details
Technical specifications
Product details : FACOM SCREWDRIVER HOLDER AFU.1
AFU - screw placer for slotted screws
- Rotating the ring locks the blade in the screw’s slot.
- Finely knurled steel handle.
-AFU.2 is equipped with a magnet at the end of the handle.
Technical specifications
Attributes
Logistic Weight
19
g
Packaged dimensions (D x W x H)
135
x
10
x
10
mm
Package weight
19
g
Length
130
mm
Weight
18
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.23
excl. VAT
/
Each
£
31.48
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SCREWHOLDER AFU.0
EVOLUTION HDG200 DIGITAL HEAT GUN 230V
FACOM 834A.R FLEXIBLE 70X45 INSPECTION MIRROR
GEDORE RED R99800000 MULTIFUNCTION TOOL
STAHLWILLE 12321 77100000 ENGINEERS SCRIBER
GEDORE RED R22350004 30 PIECE MEASURING & CUTTING SET IN FOAM INSERT
STANLEY BRADAWL 0-69-014 1 1/4 INCH
DRAPER 34099 DOUBLE ENDED ENGINEERS SCRIBER (200MM)
GEDORE RED R21560001 TOOL TROLLEY WITH 119 PIECE ASSORTMENT
ROEBUCK TELESCOPIC PICK-UP TOOL WITH LIGHT 1248902EU
FACOM RETREIVER 826.2
STANLEY 0-84-519 12 IN 1 MULTI TOOL
WERA 033404 9500 WERA KRAFTFORM MAGNET SB
BRITOOL EXPERT STEEL SCRIBER 190MM
NAILERS ERGODYNE WRIST LANYARD L/XL BLACK