Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Miscellaneous tools
(106)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Scriber for miscellaneous tools
DRAPER 34099 DOUBLE ENDED ENGINEERS SCRIBER (200MM)
DRAPER 34099 DOUBLE ENDED ENGINEERS SCRIBER (200MM)
Scriber for miscellaneous tools Draper
References
draper:
34099
rubix:
80110170
Product details
Technical specifications
Product details : DRAPER 34099 DOUBLE ENDED ENGINEERS SCRIBER (200MM)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.08
excl. VAT
/
Each
£
25.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK MF1027 DIAMOND TIPPED SCRIBER
ROEBUCK RAC800 TUNGSTEN CARBIDE TIP SCRIBER
ROEBUCK RA-900 RETRACT SCRIBER CARB TIP
GEDORE SCRIBER 6559530 745
ROEBUCK SET OF 6 STAINLESS PROBES SCRIBES SCRIBERS
GEDORE 208-150 CARBIDE SCRIBER
ROEBUCK SCRIBER DIAMETER 4MM 733700
GEDORE 746 CARBIDE SCRIBER
ROEBUCK 434/AS.B/RBK MACHINISTS SCRIBER
BRITOOL EXPERT STEEL SCRIBER 190MM
STAHLWILLE 12321 77100000 ENGINEERS SCRIBER
ROEBUCK FLEXIBLE MAGNETIC PICK-UP TOOL 827988
FACOM 834A.R FLEXIBLE 70X45 INSPECTION MIRROR
ROEBUCK MF1027 DIAMOND TIPPED SCRIBER
FACOM FLEXIBLE MECHANICAL RETRIVER