References
Facom:834A.R
Rubix:369A2691
EAN:3662424025549

Product details : FACOM 834A.R FLEXIBLE 70X45 INSPECTION MIRROR
834A.R - Flexible mirrors
- Flexible mirror to adapt to all types of room.
- Articulated head for visibility in hard-to-reach areas.
- Flexible mirror to adapt to all types of room.
- Articulated head for visibility in hard-to-reach areas.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Shape | rectangular |
| Length | 308 mm |
Show UNSPSC/ECL@SS
£ 30.73 excl. VAT
/ Each
£ 36.88 incl. VAT
- Delivery usually within ( 14 ) days
