• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Plasma generators(31)
  • TIG generators(278)
  • mma generators(6)
  • MIG/MAG generators(139)
  • Electrical welding equipment(52)
See Welding and cutting generators
  1. Rubix Categories
  2. Welding
  3. Welding and cutting generators
  4. Electrical welding equipment
  5. Various items of electrical welding equipment
  6. Other various items of electrical welding equipment
  7. DRAPER 12040 FOCUS COIL-INCLINED

DRAPER 12040 FOCUS COIL-INCLINED

AIHT2 Focus Coil-Inclined

See technical information

References

Draper:AIHT2
Rubix:80846289
Manufacturer :12040
brand logo
brand logo
video-play-icon.png
brand logo

Technical specifications

Typefocus coil side

Product details : DRAPER 12040 FOCUS COIL-INCLINED


Focus Coil-Inclined

Technical specifications


Attributes
Typefocus coil side
Show UNSPSC/ECL@SS
£ 471.65 excl. VAT
/ Each
£ 565.98 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

ROTHENBERGER 670.23 SUPERMAT SOLDERING PAD 200 X 300MMAMBERSIL BIOWELD - WATER BASED ANTI-SPATTER 31621SPARTEX 879805 MULTIPURPOSE TOOL MIG FIXAMBERSIL SPATTER RELEASE - TRADITIONAL SOLVENT ANTI-SPATTER 31620DRAPER 70155 OXY/CET WELDING & CUTTING SETROCOL 66080 SPATTER RELEASE SPRAY 400MLAMBERSIL FLAW DETECTOR WHITE COATING 400ML 30290"PRODEC PRRE042 4"" LONG PILE WOVEN MINI ROLLER PK10"ROTHENBERGER 670.23 SUPERMAT SOLDERING PAD 200 X 300MMSPARTEX 879849 SINGLE MAGNETIC POSITIONERESAB 700013007 ECO-TECH 300 MLAMBERSIL FLAW DETECTOR HIGHLY VISIBLE RED DYE (400ML) 302890700006013 ELECTRODE HOLDERPARWELD 671001 SPRING HANDLE CHIPPING HAMMERAMBERSIL EASY WELD - BIODEGRADABLE SOLVENT SPATTER RELEASE 30287
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap