"PRODEC PRRE042 4"" LONG PILE WOVEN MINI ROLLER PK10"
10pk 4" LONG PILE WOVEN MINI ROLLER SLEEVES
See technical informationReferences
ProDec:PRRE042 (PKT 10)
Rubix:80031563
Manufacturer :PRRE042
EAN:5019200111589
Product details : "PRODEC PRRE042 4"" LONG PILE WOVEN MINI ROLLER PK10"
10 pack of trade quality mini refills with long pile fabric.
Fits Frame Type : 4" stick.
Material : Woven acrylic.
Pile Depth : Long.
Fits Frame Type : 4" stick.
Material : Woven acrylic.
Pile Depth : Long.
Technical specifications
Attributes
| Packaging | 10 ml |
|---|
Show UNSPSC/ECL@SS
£ 5.10 excl. VAT
/ Each
£ 6.12 incl. VAT
- In stock: Next day delivery

