ROTHENBERGER 670.23 SUPERMAT SOLDERING PAD 200 X 300MM
High Temperature Super Mat
See technical informationSee documentsReferences
Rothenberger:67023
Rubix:80081863

Documents
Product details : ROTHENBERGER 670.23 SUPERMAT SOLDERING PAD 200 X 300MM
The rothenberger super-mat, high temperature soldering mat gives maximum protection when carrying out soldering and other similar hot works. It gives protection up to 1260°c and also has a wipe clean silicone backing feature to ensure the cleanliness of the product for best results. This new improved version has increased heat protection with the gold vermiculite coating with ecomab™ body soluble class "0" infiland and increased strength and integrity with the wire reinforced kevlar thread binding. The plumbers super-mat can be used in tight spaces, corners and around pipework because of its flexible construction this mat is also completely asbestos free.
Strengths
Maximum working temperature of 1260°C
Gold vermiculite coating with wire reinforced kevlar thread
Ecomab(TM) body soluble Class "0" Infil
Contains NO Asbestos
Gold vermiculite coating with wire reinforced kevlar thread
Ecomab(TM) body soluble Class "0" Infil
Contains NO Asbestos
Applications
Passive fire protection in marine, offshore and onshore environments, co generation and power plant duct linings, chimney insulation, process heater linings, heat shields, pipe wrap, annealing furnace linings, furnace and kiln back-up insulation, storage heater insulation, aluminium transfer launder coves, maintenance blanket in steel works
Technical specifications
Attributes
| Type | high temperature super mat |
|---|---|
| Material | refractory fiber |
Show UNSPSC/ECL@SS
£ 38.15 excl. VAT
/ Each
£ 45.78 incl. VAT
- Usually arrives within 14 working days
