• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Plasma generators(31)
  • TIG generators(278)
  • mma generators(6)
  • MIG/MAG generators(139)
  • Electrical welding equipment(52)
See Welding and cutting generators
  1. Rubix Categories
  2. Welding
  3. Welding and cutting generators
  4. Electrical welding equipment
  5. Various items of electrical welding equipment
  6. Chisel point hammer
  7. PARWELD 671001 SPRING HANDLE CHIPPING HAMMER

PARWELD 671001 SPRING HANDLE CHIPPING HAMMER

Spring Handle Chipping Hammer

See technical information

References

Parweld:671001
Rubix:2012483
brand logo
brand logo

Technical specifications

Typechipping hammer

Product details : PARWELD 671001 SPRING HANDLE CHIPPING HAMMER


Length : 265 mm.
Weight : 290 g.

Technical specifications


Attributes
Typechipping hammer
Show UNSPSC/ECL@SS
£ 2.64 excl. VAT
/ Each
£ 3.17 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

ROTHENBERGER 670.23 SUPERMAT SOLDERING PAD 200 X 300MM0700006013 ELECTRODE HOLDERAMBERSIL FLAW DETECTOR HIGHLY VISIBLE RED DYE (400ML) 30289CUTLINE 891994 WELDING CALIBRESPARTEX 879849 SINGLE MAGNETIC POSITIONERSPARTEX 879805 MULTIPURPOSE TOOL MIG FIX"PRODEC PRRE042 4"" LONG PILE WOVEN MINI ROLLER PK10"AMBERSIL FLAW DETECTOR POWERFUL CLEANING SOLVENT (400ML) 30288ESAB 700013007 ECO-TECH 300 MLAMBERSIL FLAW DETECTOR WHITE COATING 400ML 30290DRAPER 70155 OXY/CET WELDING & CUTTING SETAMBERSIL BIOWELD - WATER BASED ANTI-SPATTER 31621MARKAL 028301 TEMPIL STIK TEMPERTURE INDICATORS 50C/122FAMBERSIL SPATTER RELEASE - TRADITIONAL SOLVENT ANTI-SPATTER 31620ROCOL 66080 SPATTER RELEASE SPRAY 400ML
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap