SPARTEX 879849 SINGLE MAGNETIC POSITIONER
Magnetic positioner 22 kg
See technical informationSee documentsReferences
Spartex:879849
Rubix:216A6229
EAN:3660338333378
Documents
Product details : SPARTEX 879849 SINGLE MAGNETIC POSITIONER
Sheets held at different angles. (45°, 90°, 135°)Improves productivity, safety and makes welders’ work easier.
Multiangle magnetic positioner
Strengths
22kg of magnetic attraction capacity
Applications
For welding situation
Technical specifications
Attributes
| Type | magnetic positioner |
|---|---|
| Model | 879849 |
Show UNSPSC/ECL@SS
£ 9.03 excl. VAT
/ Each
£ 10.84 incl. VAT
- In stock: Next day delivery

