SMC C96SDB100-400C ISO 15552 CYLINDER


Air Cylinder

References
smc:01295887
rubix:204A3583
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter100 mm
See all Specifications

Product details : SMC C96SDB100-400C ISO 15552 CYLINDER


Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter100 mm
Cylinder stroke400 mm
Show UNSPSC/ECL@SS
£ 337.96 excl. VAT
/ Each
£ 405.55 incl. VAT
  • Delivery usually within ( 4 ) days