SMC AC20-F02-B AIR FILTER + REGULATOR + LUBRICATOR


Air filter + Regulator + Lubricator AC-A series

References
smc:AC20-F02-B
rubix:2599366
brand logo
brand logo

Product details : SMC AC20-F02-B AIR FILTER + REGULATOR + LUBRICATOR


-
•Filter + Regulator + Lubricator.
•Body size: 20, 25, 30, 40, 50, 55, 60.
•Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Body Size: 20
Thread: F (G)
Port: 02 (1/4)
Float type auto drain: Without Auto drain
Pressure gauge / Digital pressure switch: Without Pressure Gauge
Check Valve: Without
Pressure Switch: Without
T Spacer: Without
Residual Pressure Relief 3 Port Valve: Without
Set pressure: Standard (0.05 to 0.85 MPa)
Bowl type + Drain Cock for Lubricator: Standard (Polycarbonate Bowl + Lubricator without Drain Cock)
Bowl Guard: Without
Filter Regulator Drain Port: Standard
Exhaust Mechanism: Relieving
Flow Direction: Standard (Flow Direction
Drain Cock w/Barb Fitting: Without Barb Fitting
Pressure Units: Standard (Name Plate, Caution Plate for Bowl, and Pressure Gauge

Technical specifications


Attributes
Logistic Weight389 g
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
MaterialTank: Polycarbonate
Volume flow rate800 l/min
Filter fineness5 µm
Connection 1G1/4 BSPP
Show UNSPSC/ECL@SS
£ 62.03 excl. VAT
/ Each
£ 74.44 incl. VAT
  • Delivery usually within ( 4 ) days