PARKER MUFFLER P6M-PAB6


Exhaust Silencer

References
parker hannifin:P6M-PAB6
rubix:156A5383
brand logo
brand logo
Technical specifications
Connecting diameter (inch)G 3/4 ''
See all Specifications

Product details : PARKER MUFFLER P6M-PAB6


Strengths

•Ultra light weight versions
High noise level reduction
Low back pressure generation

Technical specifications


Attributes
Connecting diameter (inch)G 3/4 ''
MaterialPlastic
Length140 mm
Max. service pressure17 bar
Min. temperature-10 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 37.03 excl. VAT
/ Each
£ 44.44 incl. VAT
  • Usually arrives within 14 working days