CPG18V CORDLESS GREASE GUN


Grease gun / Grease pump Sealey

References
sealey:CPG18V
rubix:80010945
brand logo
brand logo

Product details : CPG18V CORDLESS GREASE GUN


• High power, professional, cordless grease gun, developing 8000psi.
• Ideal for in-field lubrication where power and speed are required.
• Suitable for screw-type and standard 400g cartridges, manual or bulk filling.
• Features LCD battery condition indicator, air bleed and heavy-duty aluminium pressure head.
• Supplied with 18V 2Ah lithium-ion battery and mains charger.
• Supplied in storage case.
• Model No. CPG18V

Technical specifications


Attributes
No attributes to display for this product
£ 234.95 excl. VAT
/ Each
£ 281.94 incl. VAT
  • Usually arrives within 14 working days