Air reservoir CRVZS
Capacity | 0.1 l |
---|---|
Max. service pressure | 16 bar |
Coupling | G 1/8 '' |
Logistics dimensions (L x W x H) | 137x63x62 mm |
---|---|
Logistic Weight | 207 g |
Capacity | 0.1 l |
Max. service pressure | 16 bar |
Coupling | G 1/8 '' |
Weight | 0.21 kg |
Delivery usually within ( 2 ) days