SMC C3SF-A BOWL ASSEMBLY


Bowl assembly for AL series Lubricator

References
smc:C3SF-A
rubix:233A3926
brand logo
brand logo

Product details : SMC C3SF-A BOWL ASSEMBLY


Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.

Strengths

•Single, double solenoid and 3 position available
Service life: 50 million cycles or more
Supply pressure: 0.5MPa
Unrestricted mounting orientation

Technical specifications


Attributes
Logistic Weight59 g
TypeBowl Assembly
Weight0.059 kg
Show UNSPSC/ECL@SS
£ 10.97 excl. VAT
/ Each
£ 13.16 incl. VAT
  • Delivery usually within ( 4 ) days