References
SMC:C4SF
Rubix:121A8750
Manufacturer :C4SF
EAN:3618035508391

Product details : SMC C4SF BOWL ASSEMBLY
0
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x687x62 mm |
|---|---|
| Logistic Weight | 670 g |
| Volume | 0.045 l |
| Max. service pressure | 10 bar |
| Connection | gwint g (f) ; połączenie portu 04 = 1/2 |
| Min. Operation temperature | -5 °C |
| Weight | 0.216 kg |
| Coupling | 1/2 '' |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 12.36 excl. VAT
/ Each
£ 14.83 incl. VAT
- Delivery usually within ( 4 ) days