Air reservoir CRVZS
Capacity | 0.4 l |
---|---|
Max. service pressure | 16 bar |
Coupling | G1/4 '' |
Logistics dimensions (L x W x H) | 243x78x65 mm |
---|---|
Logistic Weight | 529 g |
Capacity | 0.4 l |
Max. service pressure | 16 bar |
Coupling | G1/4 '' |
Weight | 0.53 kg |
Delivery usually within ( 2 ) days