Air reservoir CRVZS
Capacity | 2 l |
---|---|
Max. service pressure | 16 bar |
Coupling | G1/2 '' |
Logistics dimensions (L x W x H) | 315x150x130 mm |
---|---|
Logistic Weight | 1806,5 g |
Capacity | 2 l |
Max. service pressure | 16 bar |
Coupling | G1/2 '' |
Weight | 1.81 kg |
In stock: Next day delivery