FESTO 534845 AIR RESERVOIR CRVZS-20


Air reservoir CRVZS

References
festo:CRVZS-20
rubix:120A8209
manufacturer :534845
ean:4052568015848
CRVZS-20 Air reservoir
brand logo
Technical specifications
Capacity20 l
Max. service pressure16 bar
CouplingG1 ''
See all Specifications

Product details : FESTO 534845 AIR RESERVOIR CRVZS-20


Air reServoir CRVZS-20 Corrosion-resistant according to EU Directive 97/23/EG, AD 2000 Volume=20 l, Assembly Position=Downward Condensate drain, Conforms to standard=AD 2000 reference sheet, Operating pressure=-0,95 - 16 bar, Certificate issuing department=TSSA0H15669.5

Technical specifications


Attributes
Logistic Weight11660 g
Capacity20 l
Max. service pressure16 bar
CouplingG1 ''
Weight11.66 kg
Show UNSPSC/ECL@SS
£ 770.53 excl. VAT
/ Each
£ 924.64 incl. VAT
  • Delivery usually within ( 2 ) days