SMC C2SL BOWL ASSEMBLY


Bowl assembly for AL series Lubricator

References
smc:C2SL
rubix:123A8749
brand logo
brand logo

Product details : SMC C2SL BOWL ASSEMBLY


Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.

Strengths

•Single, double solenoid and 3 position available
Service life: 50 million cycles or more
Supply pressure: 0.5MPa
Unrestricted mounting orientation

Technical specifications


Attributes
Logistic Weight30 g
TypeBowl Assembly
Weight0.03 kg
Show UNSPSC/ECL@SS
£ 2.51 excl. VAT
/ Each
£ 3.01 incl. VAT
  • Delivery usually within ( 4 ) days