References
SMC:C2SF
Rubix:121A7693
Manufacturer :C2SF
EAN:3618035508872

Product details : SMC C2SF BOWL ASSEMBLY
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.
Strengths
•Single, double solenoid and 3 position available
Service life: 50 million cycles or more
Supply pressure: 0.5MPa
Unrestricted mounting orientation
Service life: 50 million cycles or more
Supply pressure: 0.5MPa
Unrestricted mounting orientation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x36x36 mm |
|---|---|
| Logistic Weight | 40 g |
| Volume | 0.008 l |
| Max. service pressure | 10 bar |
| Connection | z zaworem odpowietrzającym |
| Min. Operation temperature | -5 °C |
| Weight | 0.04 kg |
| Coupling | 'rc' '' |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.17 excl. VAT
/ Each
£ 5.00 incl. VAT
- Delivery usually within ( 4 ) days