Air reservoir CRVZS
Capacity | 10 l |
---|---|
Max. service pressure | 16 bar |
Coupling | G1 '' |
Logistics dimensions (L x W x H) | 570x270x210 mm |
---|---|
Logistic Weight | 6141 g |
Capacity | 10 l |
Max. service pressure | 16 bar |
Coupling | G1 '' |
Weight | 6.14 kg |
Delivery usually within ( 2 ) days