References
Gedore:30 8
Rubix:120A1051
Manufacturer :6230320
EAN:4010886623039

Product details : GEDORE 8MM 3/8DR SOCKET 30 8
Socket 3/8" hex 8 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 8 mm |
| Length | 28 mm |
| Finishing | chromed |
| Weight | 28 g |
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
- Delivery usually within ( 8 ) days
