PORTWEST THERMAL TROUSERS B121SBRL SKY BLUE SIZE L


Thermal Trouser

References
portwest:B121SBRL
rubix:1497183
ean:5036108037162
brand logo
brand logo
Technical specifications
ColourBlack
SizeL
Main materialCotton/Polyester
See all Specifications

Product details : PORTWEST THERMAL TROUSERS B121SBRL SKY BLUE SIZE L


The B121 creates a layer of warmth around the lower body. The soft poly-cotton fibres and fabric knitting mean that heat is trapped in. Cuffed hem and elasticated waist provide a comfortable fit.

Strengths

•Designed with a comfort fit
Ribbed hem for a comfortable fit
Available in an excellent choice of corporate colours

Technical specifications


Attributes
ColourBlack
SizeL
Main materialCotton/Polyester
Material50% Polyester;50% Cotton
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
  • Usually arrives within 14 working days