Aligning needle roller bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x35x35 mm |
---|---|
Logistic Weight | 73 g |
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 16 mm |
Bearing Clearance | cn |
Series | pna..-xl |
Limit speed | 21100 rpm |
Basic static load, radial - C0r | 17500 N |
Basic dynamic load, radial - Cr | 14600 N |
Sealing | open |
Usually arrives within 14 working days