Aligning needle roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x62x62 mm |
---|---|
Logistic Weight | 226 g |
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | pna..-xl |
Limit speed | 10200 rpm |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 31000 N |
Sealing | open |
Usually arrives within 14 working days