Needle Roller Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x42x42 mm |
---|---|
Logistic Weight | 136 g |
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | pna |
Material | bearing steel |
Reference speed | 16000 rpm |
Limit speed | 18000 rpm |
Basic static load, radial - C0r | 32.5 N |
Basic dynamic load, radial - Cr | 19 N |
Sealing | open |
Usually arrives within 14 working days