References
SKF:RPNA 25/42
Rubix:103A1607
Manufacturer :21573
EAN:7316570955439

Product details : SKF ALIGN NEEDLE BEARING RPNA 25/42
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x42x42 mm |
|---|---|
| Logistic Weight | 109 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | rpna |
| Material | bearing steel |
| Reference speed | 16000 rpm |
| Limit speed | 18000 rpm |
| Basic static load, radial - C0r | 32.5 N |
| Basic dynamic load, radial - Cr | 19 N |
Show UNSPSC/ECL@SS
£ 29.93 excl. VAT
/ Each
£ 35.92 incl. VAT
- Usually arrives within 14 working days
