Needle Roller Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 35 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x35x35 mm |
---|---|
Logistic Weight | 62 g |
Inner diameter | 20 mm |
Outer diameter | 35 mm |
Width | 16 mm |
Bearing Clearance | cn |
Series | rpna |
Material | bearing steel |
Reference speed | 19000 rpm |
Limit speed | 22000 rpm |
Basic static load, radial - C0r | 19.3 N |
Basic dynamic load, radial - Cr | 13.2 N |
Sealing | open |
Usually arrives within 14 working days