Aligning needle roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x42x42 mm |
---|---|
Logistic Weight | 110 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | rpna..-xl |
Limit speed | 17800 rpm |
Basic static load, radial - C0r | 30500 N |
Basic dynamic load, radial - Cr | 21300 N |
Sealing | open |
In stock: Next day delivery