References
Tegera:795-1
Rubix:236A4679
EAN:7392626009455


Technical specifications
| Size | 1 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 4 |
Documents
Product details : TEGERA 795 TEXTILE GLOVE ONE SIZE
Warm, soft, and comfortable textile glove in black color with phthalate free, black colored, vinyl dots. Made of 10 gg knitted acrylic and polyester, without any seams. Elastic, one-size fits most glove, with good grip, suitable for versatile work in dry and cool environments. Each pair comes with a hook which makes them easy to display.
Comfortable and soft glove with vinyl dots for a good grip in cool environments.
Strengths
Phthalate-free, Soft
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 1 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 4 |
| Main material | acrylic |
| ESD | no |
| Usage environment | dry |
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
- Usually arrives within 14 working days