TEGERA 630 TEXTILE GLOVE 6 XS

All-round work gloves 630 TEGERA®

See technical informationSee documents

References

Tegera:630-6
Rubix:386A1187
EAN:7392626035515
brand logo
brand logo

Technical specifications

Size6
Coating of the glovespvc
Abrasion resistance level2
See all Specifications

Documents

Product details : TEGERA 630 TEXTILE GLOVE 6 XS


Soft and comfortable white textile glove with phthalate free, blue colored, vinyl dots. Made of 13 gg knitted nylon, without any seams. Good fit and good grip. Maximal breathability, perfect as an alternative when a dipped glove feels too warm. Suitable for versatile work in dry environments. Each pair comes with a hook which makes them easy to display.
White textile glove with blue vinyl dots suitable for versatile work in dry environments.

Strengths

Phthalate-free, Soft

Applications

PIM_TEAM
brand logo

Technical specifications


Attributes
Size6
Coating of the glovespvc
Abrasion resistance level2
Main materialnylon
ESDno
Usage environmentdry
£ 1.59 excl. VAT
/ Each
£ 1.91 incl. VAT
  • Usually arrives within 14 working days

Size