TEGERA 855 SYNTHETIC GLOVE 9 L

Precision work gloves 855 TEGERA®

See technical information

References

Tegera:855-9
Rubix:386A1793
EAN:7392626038219
brand logo
brand logo

Technical specifications

Size9
Coating of the glovespolyurethane
Abrasion resistance level3
See all Specifications

Product details : TEGERA 855 SYNTHETIC GLOVE 9 L


A synthetic glove with a smooth finish, palm dipped in PU. Good grip and fingertip feel. Comfortable, versatile glove for precision work. Suitable in dry/slightly damp environments. In practical grey color.
Synthetic glove with a smooth finish, palm dipped with PU. Good grip and fingertip feel.

Applications

PIM_TEAM
brand logo

Technical specifications


Attributes
Size9
Coating of the glovespolyurethane
Abrasion resistance level3
Main materialnylon
ESDno
Usage environmentdry
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
  • Usually arrives within 14 working days

Size