Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 10
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 10
HyFlex 48102
References
ansell:
48-102-10
rubix:
2527018
manufacturer :
48102100
ean:
0076490446833
Technical specifications
Size
10
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 10
Excellent abrasion resistance for an extended wear life
Thin liner and coating offering great dexterity and flexibility
HyFlex® 48-102 allows extreme tactility where precision is required
Excellent comfort and dexterity.
Strengths
Fine and stretchable stitches for an excellent comfort
Excellent dexterity and tactility
Excellent abrasion resistance
Low-lint glove
Applications
Machine tool operation|Finishing works|General handling|Packaging
Technical specifications
Attributes
Size
10
Coating
Polyurethane
Abrasion resistance level
4
Main material
Nylon
ESD
No
Usage environment
Dry
Length
240
mm
Colour
Grey
Material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.64
excl. VAT
/
Each
£
1.97
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL C36 PICOSOFT DG POLYAMIDE EXTRA GRIP GLOVES GREY SIZE 10
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 9
ANSELL 48-920 EDGE 4121A NBR COATING GLOVES BLACK SIZE 9
TEGERA 166 LEATHER GLOVE 9 L
PORTWEST A250BKRXXL TERGSUS GLOVE BLACK SIZE XXL
ANSELL 76-501 FIBERTUF 214XA PVC DOT'D PALM GLOVES BLUE SIZE 7
TEGERA 8155T LEATHER GLOVE 8 M
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 8
GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S9
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 7
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 7
TEGERA 7797 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
GISS 880358 QS-CUT PU CUT C GLOVE 4X43C SIZE 8
TEGERA 957 SYNTHETIC GLOVE 7 S
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 10