TEGERA 737 SYNTHETIC GLOVE 7 S
All-round work gloves 737 TEGERA®
See technical informationSee documentsReferences
Tegera:737-7
Rubix:2586431
EAN:7392626075061




Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : TEGERA 737 SYNTHETIC GLOVE 7 S
Excellent multi-purpose glove for wet and oily environments. Fully nitrile dipped for durable protection. Sandy finish on palm for enhanced grip. Cut resistance level A. Very flexible and comfortable thanks to the ergonomic seamless design. Dark blue and black colours are dirt masking and suitable for extended product use.
Excellent multi-purpose glove for wet and oily environments.
Strengths
Water and oil repellent, Soft
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| ESD | no |
| Usage environment | oily or greasy |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
- Usually arrives within 14 working days