POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 5 PK1
Polyflex® ECO L
See technical informationSee documentsReferences
Polyco Healthline:PEL-5
Rubix:234A1029
Documents
Product details : POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 5 PK1
Environmentally Conscious: Each pair of gloves contains 10gr of recycled plastic bottles (PET), cutting down our reliance on virgin materials like oil based polyester. Unmatched comfort: Polyflex Eco L sets a new standard for comfort and dexterity in the industry. Grip: The sandy latex coating has been specifically developed to resist abrasion, whilst maintaining superior grip and dexterity. Widest range of sizing: Polyflex® Eco L is available from size 5 through to size 12 to ensure wearers of all sizes are protected. Packaged plastic free: Polyflex® Eco L is packed without the use of plastic, reducing the overall weight of packaging. Knit Wrist: Elasticated Knit wrist ensures a secure fit and keeps hands free from dust and debris. SilverClear® glove formulated from silver, a powerful and proven antimicrobial agent that inhibits bacterial, fungal and viral growth. The additive will protect the gloves from microbial growth but also from mold and bad odours avoiding premature material degradation and discoloration.
Standard : EN388_2131X
Standard : EN388_2131X
Technical specifications
Attributes
| Size | 5 |
|---|---|
| Abrasion resistance level | 2 |
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
- Usually arrives within 14 working days

