Synthetic leather glove TEGERA 9200
Size | 10 |
---|---|
Coating | without |
Abrasion resistance level | 2 |
Size | 10 |
---|---|
Coating | without |
Abrasion resistance level | 2 |
Main material | polyester |
Colour | grey |
Secondary colour | black |
Material | polyurethane / nylon / polyester |
Usually arrives within 14 working days