Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
BEESWIFT CANCHQPN CANADIAN HIGH QUAL B-FLEX 4X44A RIGGER GLOVE 10
BEESWIFT CANCHQPN CANADIAN HIGH QUAL B-FLEX 4X44A RIGGER GLOVE 10
Canadian High Quality Rigger Glove
References
beeswift:
CANCHQP
rubix:
326412
ean:
5030566348679
Technical specifications
Size
10
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BEESWIFT CANCHQPN CANADIAN HIGH QUAL B-FLEX 4X44A RIGGER GLOVE 10
Strengths
•Split leather
•Heavyweight cotton backing and safety cuff
•Vein patch
•Good fitting large size with fleecy lined palm and thumb-face for added comfort
Technical specifications
Attributes
Size
10
Main material
Leather
Material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.00
excl. VAT
/
Each
£
2.40
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TEGERA 8804 SYNTHETIC GLOVE INFINITY 7 S
TEGERA 640 LEATHER GLOVE 9 L
TEGERA 883A SYNTHETIC GLOVE 11 2XL
ANSELL 27-602 ACTIVARMR 4121B FULLY COATED GLOVES BLUE SIZE 10
Portwest A150GNRL Fortis Grip Glove Green SIZE L
TEGERA 882 SYNTHETIC GLOVE 10 XL
SKYTEC SKY125 NINJA LITE MTP POLYURETHANE GLOVES BLUE 11/XXL
GISS 7793093 GLOVE POLYESTER LINER WHITE SIZE 7
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 10
ANSELL 27-805 ACTIVARMR 4121B FULLY COATED GLOVES 10 BLUE SIZE 11
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 8/L
TEGERA 722 SYNTHETIC GLOVE 7 S
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 9
ANSELL 76-501 FIBERTUF 214XA PVC DOT'D PALM GLOVES BLUE SIZE 9
TEGERA 14 LEATHER GLOVE 10 XL