ANSELL 87-063 ALPHATEC FLOCKED NATURAL RUBBER GLOVES YELLOW SIZE 8.5
AlphaTec 87063
See technical informationSee documentsReferences
Ansell:87-063-8.5
Rubix:213A4827
Manufacturer :87063085
EAN:10076490445581

Documents
Product details : ANSELL 87-063 ALPHATEC FLOCKED NATURAL RUBBER GLOVES YELLOW SIZE 8.5
• Natural rubber latex glove, flock lined 100% cotton for better comfort.
• Long cuff and heavier weight for extra protection.
• Beaded cuff for tear resistance and easy donning.
• Raised picot pattern on palms and fingers for excellent wet and dry grip.
• AQL 0.65
• Long cuff and heavier weight for extra protection.
• Beaded cuff for tear resistance and easy donning.
• Raised picot pattern on palms and fingers for excellent wet and dry grip.
• AQL 0.65
A flocked natural rubber glove with mechanical & chemical resistance.
Strengths
• Beaded cuff.
• Food approved.
• Excellent wet and dry grip.
• 100% cotton flock lining.
• Flexible & very comfortable.
• Food approved.
• Excellent wet and dry grip.
• 100% cotton flock lining.
• Flexible & very comfortable.
Applications
Chemical Handling|All food processing applications that have food contact|Janitorial use
Technical specifications
Attributes
| Size | 8.5 |
|---|---|
| Length | 320 mm |
| Chemical protection value | aklnpt |
| Main material | cotton |
| Packaging | 12 pairs bag |
| Colour | yellow |
| Thickness | 0.75 mm |
| Material | cotton flocking |
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
- In stock: Next day delivery