References
Showa:660-11/XXL
Rubix:121A8608
Manufacturer :SHO6605
EAN:4901792040624

Product details : SHOWA 660 CHEMICAL OIL RESISTANT PVC GAUNTLET BLUE 11/XXL
A flexible, soft glove that absorbs perspiration, for ultra comfortable extended wear and with good mechanical resistance. Seals and protects the hand against chemicals while remaining flexible. Impermeable for working in damp or greasy environments, enabling you to grip objects securely. Surface provides tactile feel and better grip. Designed for easy movement and continuous wear. No irritation by seams in contact with the skin. Wrist well protected.
Standards : EN388_4121, EN374-2, EN374
Standards : EN388_4121, EN374-2, EN374
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Length | 300 mm |
| Chemical protection value | jkl |
| Main material | cotton |
| ESD | no |
| Colour | black |
| Thickness | 1.3 mm |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 4.98 excl. VAT
/ Each
£ 5.98 incl. VAT
- Usually arrives within 14 working days