Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 47A CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 47A CHEMICAL PROTECTION GLOVE 10 XL
Chemical protection glove TEGERA 47A
References
tegera:
47A-10
rubix:
386A0972
ean:
7340118356457
Technical specifications
Size
10
Length
330
mm
Main material
Nitrile
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 47A CHEMICAL PROTECTION GLOVE 10 XL
TEGERA® 47A, Chemical protection glove, 0,45 mm nitrile, diamond grip pattern, flock-lined, Cat. III, latex-free, for allround work
Technical specifications
Attributes
Size
10
Length
330
mm
Main material
Nitrile
Colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.85
excl. VAT
/
Each
£
3.42
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GISS 880424 GLOVE G-CHEM ULTRA SIZE 11 UE12
POLYCO 94 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X BLUE SIZE 10
ANSELL 37-520 ALPHATEC VERSATOUCH NITRILE L/CUFF GLOVES BLUE SIZE 7.5
ANSELL 58-330 ALPHATEC AQUADRI NITRILE GLOVES GRN/R'BLU SIZE 11
ANSELL 87-063 ALPHATEC FLOCKED NATURAL RUBBER GLOVES YELLOW SIZE 10.5
TEGERA 8162 CHEMICAL PROTECTION GLOVE 10 XL
ANSELL 87-104 ALPHATEC CHEM&MECH PROTECTION GAUNTLETS BLK SIZE 10.5
ANSELL 87-195 ALPHATEC ULTRA LTWT NATURAL LATEX GLOVES BLUE SIZE 7.5-8
"ANSELL 58-530W ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 9"
TEGERA 8160 CHEMICAL PROTECTION GLOVE 6 XS
ANSELL 58-270VP ALPHATEC FULLY COATED NITRILE GLOVES GRN SIZE 7
ANSELL 37-676VP ALPHATEC SOLVEX FLOCKD NITRILE GLOVES GRN SIZE 11
SHOWA 660 CHEMICAL OIL RESISTANT EXTEND CUFF PVC GAUNTLET BLUE 10/XL
"ANSELL 08-352 ALPHATEC FULLY COATED GAUNTLETS 12"" GRN SIZE 10"
ANSELL 87-029 ALPHATEC NATURAL RUBBER LATEX GAUNTLETS BLUE SIZE 10