ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 8.5-9
AlphaTec® 87-600
See technical informationSee documentsReferences
Ansell:87-600-9
Rubix:122A8683
Manufacturer :87600090
EAN:0076490494605

Documents
Product details : ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 8.5-9
- A unique combination of strength and elasticity for safer handling of more hazardous substances
- Only 0.43 mm / 17 mils thick for outstanding sensitivity and tactile performance
- Chlorinated to reduced risk of allergic reactions
Good protection against hazardous substances.
Strengths
- Light duty glove
- Good dexterity and tactility
- Special natural rubber latex and neoprene blend
Applications
Janitorial use|Maintenance of plant and machines|Chemical Handling|Assembling and mounting components
Technical specifications
Attributes
| Size | 08,5/09 |
|---|---|
| Length | 305 mm |
| Chemical protection value | klt |
| Main material | neoprene |
| Packaging | 1 pair inner bag;12 inner bags master bag;12 master bags carton |
| Colour | natural |
| Thickness | 0.43 mm |
| Material | natural rubber latex and neoprene blend |
Show UNSPSC/ECL@SS
£ 1.60 excl. VAT
/ Each
£ 1.92 incl. VAT
- In stock: Next day delivery