ANSELL ALPHATEC 58-001 CHEMICAL NITRILE GLOVES 4101X 8 M

AlphaTec 58001

See technical information

References

Ansell:58-001ESD 08
Rubix:275A4608
Manufacturer :58001080
EAN:0076490617820
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size8
Length330 mm
Chemical protection valueajklopt
See all Specifications

Product details : ANSELL ALPHATEC 58-001 CHEMICAL NITRILE GLOVES 4101X 8 M


  • Nitrile barrier provides advanced chemical 
    protection from many frequently used chemicals.
  • AlphaTec 58-001 has Type A chemical protection under new ENISO 374:2016
  • Unique Nitrile composition which allows effective dissipation of static build up. Vertical resistance <1x10^8
  • For complete chemical permeation information, please visit: www.ansellguardianpartner.com
  • Compliant to EN16350 Volume resistance
The ideal solution to mitigate static buildup when working with chemicals and liquids in environments with static hazards or high explosive risks.

Strengths

  • Unique Nitrile and Carbon formulation consistently dissipates static across the surface and through the glove ensuring consistent passing of EN 1149 and EN 16350
  • High performance Nitrile compound offers a far superior snag, puncture and abrasion protection compared with rubber or Neoprene gloves
  • Reverse lozenge palm finish for improved dry/wet grip
  • Foldable cuff gutter to prevent dripping on the forearm
  • Antistatic flocking layer for ease of donning/doffing and moisture management 

Applications

Assembly & inspection of components|Oil, fluids and filter change|Plating, coating, sealing, painting|Handling incoming goods|Transferring liquids and solids between vessels and tanks and process equipment|Opening furnaces draining pumps valves or lines and crackers BTX process|Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size8
Length330 mm
Chemical protection valueajklopt
Main materialnitrile
Thickness0.38 mm
£ 5.23 excl. VAT
/ Each
£ 6.28 incl. VAT
  • Usually arrives within 14 working days