References
Ansell:37-520 9.5
Rubix:394A3297
Manufacturer :37520095
EAN:0076490442194




Product details : ANSELL ALPHATEC 37-520 CHEMICAL NITRILE GLOVES 3101A 9.5
- Flock lining provides comfort to the hand and helps to improve moisture management
- Superior raised grip pattern for safety handling
- Very good resistance to many solvents and oil-based chemicals
High comfort combined with good chemical and mechanical protection.
Strengths
- Suitable for contact with food products
- Chlorinated for better protection of products being handled
- Easy donning and doffing
Applications
Dairy Processing|Fruit and Vegetable Processing|Poultry Processing|Prepared Meals|Processing
Technical specifications
Attributes
| Size | 9.5 |
|---|---|
| Length | 345 mm |
| Chemical protection value | jkl |
| Main material | nitrile |
| ESD | no |
| Colour | blue |
| Thickness | 0.35 mm |
Show UNSPSC/ECL@SS
£ 1.93 excl. VAT
/ Each
£ 2.32 incl. VAT
- Usually arrives within 14 working days