TEGERA 16 CHEMICAL PROTECTION GLOVE 8 M

Chemical protection gloves 16 TEGERA®

See technical informationSee documents
References
Tegera:16-8
Rubix:386A0458
EAN:7340118332895
brand logo
Technical specifications
Size8
Length350 mm
Main materialbutyl
See all Specifications
Documents

Product details : TEGERA 16 CHEMICAL PROTECTION GLOVE 8 M


High quality 0,34 mm/13,3 mil butyl glove that provides superior protection against aggressive chemicals without compromising dexterity or comfort. A glove for use in ATEX-protected work environments. Sandy finish and touchscreen function, use your smartphone or another screen with you gloves on. Made for all-round work.

Strengths

Protection against chemicals, For touchscreen

Applications

Agricultural work, Repair work, Petro-chemical work, Chemical work, Chemical technology work, Laboratory work, Decontamination, Sanitation

Technical specifications


Attributes
Size8
Length350 mm
Main materialbutyl
Packaging10 bundle;200 carton
Colourblack
Cuff stylerolled edges
Usage environmentdry
Materialbutyl (dipping)
Show UNSPSC/ECL@SS
£ 77.98 excl. VAT
/ Each
£ 93.58 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (5)