PORTWEST A845 CHEM 450 PVC DOUBLE DIPPED GAUNTLET GREEN XL
A845 - Double Dipped PVC Gauntlet 45cm
See technical informationSee documentsReferences
Portwest:A845GNRXL
Rubix:2589098
EAN:5036108310937

Documents
Product details : PORTWEST A845 CHEM 450 PVC DOUBLE DIPPED GAUNTLET GREEN XL
Double dipped PVC gauntlet with sandy palm finish for enhanced grip. Jersey lined for extra wearer comfort. Chemical resistant gauntlet. Jersey lined for extra wearer comfort.
Standard : EN374-5 Virus, EN388_3121X, EN374-1 Type B JKL
Standard : EN374-5 Virus, EN388_3121X, EN374-1 Type B JKL
Coating : PVC
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 450 mm |
| Chemical protection value | jkl |
| Main material | polyvinyl chloride (pvc) |
| Packaging | 12 pack |
| Colour | green |
| Thickness | 1.6 mm |
| Material | polycotton;pvc (dipped);jersey (lined) |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- In stock: Next day delivery