TEGERA 7350 CHEMICAL PROTECTION GLOVE 8 M

Chemical protection glove TEGERA 7350

See technical informationSee documents
References
Tegera:7350-8
Rubix:236A4655
EAN:7392626013025
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size8
Length300 mm
Main materialnitrile
See all Specifications
Documents

Product details : TEGERA 7350 CHEMICAL PROTECTION GLOVE 8 M


Super soft, winter lined nitrile glove for freezer rooms or outdoor use. The sandy finish gives a perfect grip on slippery tools. The chemical protection layer is 0,3 mm. The glove is waterproof, oil and grease resistant and approved for handling foodstuffs. It has a good fit and is warm and comfortable.
Winter lined nitrile glove with good grip for work in cold storages.

Strengths

Protection against chemicals,Approved for handling foodstuffs,Latex-free,Oil and grease resistant,Water and oil repellent,Waterproof

Applications

Painting,Construction,Concrete work,Marine work,Petro-chemical work,Paper industry work,Food handling,Chemical work,Chemical technology work
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size8
Length300 mm
Main materialnitrile
Colourblue
Thickness0.3 mm
Show UNSPSC/ECL@SS
£ 12.93 excl. VAT
/ Each
£ 15.52 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (4)